14093
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14093

ASI-Automation Systems Interconnect DIN Rail Interface Modules
In stock
Item Number
14093
MFG Item Number
14093
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
14093
24Vdc Relay Module With 30V Ptc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14093
Item Number 14093
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Coil Voltage 24 VDC
Contacts (1) NO
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved