2050030
ASI-Automation Systems Interco Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2050030

ASI-Automation Systems Interco Terminals
In stock
Item Number
2050030
MFG Item Number
2050030
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2050030
22 to 16 gauge Insulated Ring

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2050030
Item Number 2050030
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Terminals
Terminal Type Ring
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved