2052790
ASI-Automation Systems Interco Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2052790

ASI-Automation Systems Interco Terminals
In stock
Item Number
2052790
MFG Item Number
2052790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2052790
Spade Terminal, 16-14 AWG, Blue

Series Information

Specifications

Specifications
Manufacturer Part Number 2052790
Item Number 2052790
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Terminals
Terminal Type Spade/Fork
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Blue
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved