2054010
ASI-Automation Systems Interco Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2054010

ASI-Automation Systems Interco Terminals
In stock
Item Number
2054010
MFG Item Number
2054010
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2054010
Ring Terminal, 12-10 AWG, Yellow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2054010
Item Number 2054010
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Terminals
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved