2103270
ASI-Automation Systems Interconnect Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2103270

ASI-Automation Systems Interconnect Terminals
In stock
Item Number
2103270
MFG Item Number
2103270
2103270 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2103270
Compression Lug, Non-insulated,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2103270
Item Number 2103270
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Min Conductor Range 12 AWG
Max Conductor Range 10 AWG
Stud Size 3/8 "
Number of Holes 1
Material/Composition Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved