2170190
ASI-Automation Systems Interco Terminals, A-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2170190

ASI-Automation Systems Interco Terminals, A-M Series
In stock
Item Number
2170190
MFG Item Number
2170190
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, A-M Series
Item #
2170190
Compression Lug Lug, Non-insulated,

A-M Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2170190
Item Number 2170190
Manufacturer ASI-Automation Systems Interco
Product Series A-M
Family Series ASI-Automation Systems Interco Terminals, A-M Series
Min Conductor Range 8 AWG
Max Conductor Range 8 AWG
Number of Holes 1
Material/Composition Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved