2180030
ASI-Automation Systems Interco Terminals, A-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2180030

ASI-Automation Systems Interco Terminals, A-M Series
In stock
Item Number
2180030
MFG Item Number
2180030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, A-M Series
Item #
2180030
Compression Lug, Non-insulated,

A-M Series Information

Specifications

Specifications
Manufacturer Part Number 2180030
Item Number 2180030
Manufacturer ASI-Automation Systems Interco
Product Series A-M
Family Series ASI-Automation Systems Interco Terminals, A-M Series
Min Conductor Range 6 AWG
Max Conductor Range 6 AWG
Number of Holes 1
Material/Composition Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved