2210270
ASI-Automation Systems Interco Terminals, A-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2210270

ASI-Automation Systems Interco Terminals, A-M Series
In stock
Item Number
2210270
MFG Item Number
2210270
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, A-M Series
Item #
2210270
Compression Lug, Non-insulated, 2

A-M Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2210270
Item Number 2210270
Manufacturer ASI-Automation Systems Interco
Product Series A-M
Family Series ASI-Automation Systems Interco Terminals, A-M Series
Min Conductor Range 2 AWG
Max Conductor Range 1/0 AWG
Number of Holes 1
Material/Composition Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved