2596211
ASI-Automation Systems Interco Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2596211

ASI-Automation Systems Interco Electric Power Tools
In stock
Item Number
2596211
MFG Item Number
2596211
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
2596211
7.1 Ton Crimping Tool, 600 MCM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2596211
Item Number 2596211
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Electric Power Tools
Head Type Open Head
Crimping Force 14,200 lbs
Cable Capacity (Cu) 300-600 MCM
Cable Capacity (Al) 300-600 MCM
Dieless Yes
Power Source 18 V 4.0 Ah Li-Ion Battery
LED Work Light Yes
Charger Voltage 120 VAC
Approvals CE
Comments w/Battery Charger, and Case
Net Weight 9.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved