2599305
ASI-Automation Systems Interco Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2599305

ASI-Automation Systems Interco Electric Power Tools
In stock
Item Number
2599305
MFG Item Number
2599305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
2599305
15 Ton Crimping Tool, Up to 1500MCM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2599305
Item Number 2599305
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Electric Power Tools
Head Type Open Head
Crimping Force 30,000 lbs
Cable Capacity (Cu) 800-1,250 MCM
Cable Capacity (Al) 800-1,250 MCM
Dieless No
Power Source 18 V 4.0 Ah Li-Ion Battery
LED Work Light No
Charger Voltage 120 VAC
Approvals CE
Comments w/Battery Charger, and Case
Net Weight 21.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved