2599782
ASI-Automation Systems Interconnect Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2599782

ASI-Automation Systems Interconnect Electric Power Tools
In stock
Item Number
2599782
MFG Item Number
2599782
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
2599782
4 Ton Crimping Tool, 4 AWG to 300

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2599782
Item Number 2599782
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Electric Power Tools
Head Type Wide Open Head
Crimping Force 8,000 lbs
Cable Capacity (Cu) 4 AWG-300 MCM
Cable Capacity (Al) 4 AWG-300 MCM
Dieless No
Head Rotation (Degrees) 180 °
Power Source 18 V 2.0 Ah Li-Ion Battery
LED Work Light No
Charger Voltage 120 VAC
Approvals CE
Comments w/Battery Charger, and Case
Net Weight 5.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved