2599841
ASI-Automation Systems Interco Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2599841

ASI-Automation Systems Interco Electric Power Tools
In stock
Item Number
2599841
MFG Item Number
2599841
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
2599841
1.7 Ton Crimping Tool, 22-2 AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number 2599841
Item Number 2599841
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Electric Power Tools
Head Type Open Head
Crimping Force 3,400 lbs
Cable Capacity (Cu) 22-6 AWG
Cable Capacity (Al) 22-6 AWG
Dieless No
Head Rotation (Degrees) 340 °
Power Source 18 V 2.0 Ah Li-Ion Battery
LED Work Light No
Charger Voltage 120 VAC
Approvals CE
Comments w/Battery Charger, and Case
Net Weight 3.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved