8904027
ASI-Automation Systems Interconnect Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8904027

ASI-Automation Systems Interconnect Relays
In stock
Item Number
8904027
MFG Item Number
8904027
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
8904027
Relay Pluggable, SPDT, 24 Vdc / 250

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8904027
Item Number 8904027
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Relays
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting PCB
Termination PCB Pin
Status Indicator No
Push-to-Test No
Diode No
Nominal Coil Voltage 24 VDC
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved