ASI328040
ASI-Automation Systems Interco Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI328040

ASI-Automation Systems Interco Relays
In stock
Item Number
ASI328040
MFG Item Number
ASI328040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ASI328040
Terminal Block Relay 120 Vac/dc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI328040
Item Number ASI328040
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Relays
Published Coil Voltage 120 VAC, 120 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Push-to-Test No
Diode Yes
Contact Material Silver Tin Oxide
Rating @ 24/28/30 VDC 6 A
Rating @ 220/240/277 VAC 6 A
Nominal Coil Voltage 120 VAC, 125 VDC
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Comments ASI-UDK-PLC-RI120VACDC E
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved