ASI424001
ASI-Automation Systems Interco Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI424001

ASI-Automation Systems Interco Wire Identification
In stock
Item Number
ASI424001
MFG Item Number
ASI424001
This item cannot be canceled or returned
ASI424001 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
ASI424001
Blank Strip Markers 4.2mm Spacing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI424001
Item Number ASI424001
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Wire Identification
Color White
Legend (Blank)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved