ASI451124
ASI-Automation Systems Interconnect Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI451124

ASI-Automation Systems Interconnect Transducers
In stock
Item Number
ASI451124
MFG Item Number
ASI451124
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
ASI451124
4-20Ma Analog Signal Splitter,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI451124
Item Number ASI451124
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Transducers
Supply Voltage 24 VDC
Input Signal Milliamps (mAAC)
Output Signal Milliamps (mAAC)
Mounting DIN Rail
Net Weight 0.245 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved