ASI470999
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI470999

ASI-Automation Systems Interconnect DIN Rail Interface Modules
In stock
Item Number
ASI470999
MFG Item Number
ASI470999
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
ASI470999
1X2 RJ45 Splitter Module, 1 Amp,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI470999
Item Number ASI470999
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Connector Type RJ45
Current 1 A
Voltage 24 VDC
Marker Tags No
Net Weight 0.14 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved