ASIKBN2L12N
ASI-Automation Systems Interco Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIKBN2L12N

ASI-Automation Systems Interco Safety Switches
In stock
Item Number
ASIKBN2L12N
MFG Item Number
ASIKBN2L12N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
ASIKBN2L12N
Key operated Safety Interlock

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIKBN2L12N
Item Number ASIKBN2L12N
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Safety Switches
Solenoid Interlocking No
Switch Contacts 1NO + 2NC
Thermal Current Rating 10 A
Operating Voltage 690 VDC, 690 VAC
Extraction Force 8 N
IP Rating IP20, IP65
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved