ASIKBN2L21N
ASI-Automation Systems Interconnect Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIKBN2L21N

ASI-Automation Systems Interconnect Safety Switches
In stock
Item Number
ASIKBN2L21N
MFG Item Number
ASIKBN2L21N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
ASIKBN2L21N
Key operated Safety Interlock

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIKBN2L21N
Item Number ASIKBN2L21N
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Safety Switches
Solenoid Interlocking No
Switch Contacts 2NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 690 VDC, 690 VAC
Extraction Force 8 N
Connection Type Screw Terminals
IP Rating IP20, IP65
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved