RAI-SAC-109-B
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAI-SAC-109-B

ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
In stock
Item Number
RAI-SAC-109-B
MFG Item Number
RAI-SAC-109-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, RAI Series
Item #
RAI-SAC-109-B
Panel Interface Connector, Single

RAI Series Information

ASI remote access interface connectors are ideal for programming, testing, and power access without opening the panel or cabinet door. ASI remote access interface connectors are available with a wide range of connector and AC power options. The ASI through panel interface units can be ordered with D‑Sub, RJ, USB, Ethernet, Data Highway and other styles of connectors. They can also be equipped with AC outlets and circuit breakers or just about any component that will mount to a panel.

  • IP65, NEMA12/4 Protection Rating
  • Robust Industrial Aluminum Housing with Gasket
  • Locking Dust Cover
  • Wide Range of Connector Options
  • AC outlets and Circuit Protection
  • Custom Units Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAI-SAC-109-B
Item Number RAI-SAC-109-B
Manufacturer ASI-Automation Systems Interconnect
Product Series RAI
Family Series ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Number of Outlets (1) 120 V Receptacle
Number of Connectors None
Outlet Current Rating 15 A
GFCI No
Circuit Breaker Yes
Breaker Current Rating 15 A
Breaker Voltage Rating 250 V
Housing Material Aluminum
Housing Design Bulkhead Housing
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved