The store will not work correctly when cookies are disabled.
XCIO4RMB
ASI-Automation Systems Interconnect Media Converters
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermoresistance and Potentiometer
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XCIO4RMB |
Item Number |
XCIO4RMB |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Media Converters |
Converter Type |
Thermoresistance and Potentiometer to Modbus RTU |
Total Number of Ports |
4 |
Primary Port Style |
RS-485, USB |
Supply Voltage |
8-30 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC, 6 VDC |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Net Weight |
0.2205 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved