The store will not work correctly when cookies are disabled.
XCSUPS2
ASI-Automation Systems Interconnect Power Supplies
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail Power Supply, 12Vdc, 8A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XCSUPS2 |
Item Number |
XCSUPS2 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Power Supplies |
Input Voltage (DC) |
12-15 VDC |
Input Current (Max Amps) |
10 A |
Output Voltage (DC) |
12 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
2 A, 4 A |
Battery Type |
Lead |
Number of Battery Banks |
1 |
Charging Stages |
1 |
Mounting |
DIN Rail |
Approvals |
CE |
Net Weight |
0.815 lbs |
Gross Weight |
0.91 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved