175MD
ATC-Automatic Timing & Control Counters, 175MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

175MD

ATC-Automatic Timing & Control Counters, 175MD Series
In stock
Item Number
175MD
MFG Item Number
175MD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 175MD Series
Item #
175MD
Multi-Function Din Rail Mount

175MD Series Information

  • 15 Functions
  • 8 Time Ranges
  • Front Key Pad Setting
  • Universal supply voltage
  • Slim, Space Saving Design
  • DIN Rail Mount

Specifications

Specifications
Manufacturer Part Number 175MD
Item Number 175MD
Manufacturer ATC-Automatic Timing & Control
Product Series 175MD
Family Series ATC-Automatic Timing & Control Counters, 175MD Series
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Voltage 20-240 VAC, 20-240 VDC
Outputs SPDT
Display Type LCD
Functions Delay On Break, Interval, Interval after Break, Latching Relay, On Delay, Pulse Output, Single Shot
Termination Screw Terminals
Mounting DIN Rail
IP Rating IP40
Approvals UL
Comments Protection Level IP40 for Casing and IP20 for Terminals
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved