305E008A20PX
ATC-Automatic Timing & Control Timers, 305E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305E008A20PX

ATC-Automatic Timing & Control Timers, 305E Series
In stock
Item Number
305E008A20PX
MFG Item Number
305E-008-A-2-0-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 305E Series
Item #
305E008A20PX
Reset Timer

305E Series Information

  • HIGHEST ACCURACY
  • PLUG‑IN AND DUST‑TIGHT DESIGN
  • FASTEST RESET
  • CIRCUIT FLEXIBILITY
  • LONGEST LIFE
  • PILOT LIGHT
Noted for its circuit flexibility,the 305E also provides the highest accuracy among analog timers.Available for either ON‑Delay or OFFDelay operation.The 305E provides delay,interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches.It features a plug‑in design and cycle progress indication.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305E-008-A-2-0-PX
Item Number 305E008A20PX
Manufacturer ATC-Automatic Timing & Control
Product Series 305E
Family Series ATC-Automatic Timing & Control Timers, 305E Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits Analog
Time Format Seconds
Display Type Dial
Termination Screw
Output (4) SPDT Switches
Indicator Light Yes
Approvals CSA, UR
Net Weight 2.375 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved