314B134T3C
ATC-Automatic Timing & Control Relays, 314B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

314B134T3C

ATC-Automatic Timing & Control Relays, 314B Series
In stock
Item Number
314B134T3C
MFG Item Number
314B-134-T-3-C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 314B Series
Item #
314B134T3C
Tdrss

314B Series Information

  • TEMPERATURE RATING 32 to 158 F
  • Dust,moisture and impact‑resistant molded plastic case
  • OFF‑Delay and Interval mode
The ATC 314B is an economical multi‑range solid‑state TDR with two models;one for off‑delay (delay‑on‑break) and one for interval‑on‑delay operation.With three dial‑selected adjustable ranges,it provides any timing period between 0.035 and 100 SEC with excellent repeat accuracy even with wide changes in voltage,temperature and reset time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 314B-134-T-3-C
Item Number 314B134T3C
Manufacturer ATC-Automatic Timing & Control
Product Series 314B
Family Series ATC-Automatic Timing & Control Relays, 314B Series
Mode of Operation Interval
Multi-Function No
Contacts DPDT
Mounting Type Socket
Adjustment Operator Dial
Timing Range 1
Max Time 100 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Nominal Coil Voltage 24 VAC
Voltage (AC) 24 VAC
Contact Rating (A) 7 A
Termination 11 Pin
Approvals CSA, UR
Net Weight 0.375 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved