339B-200-Q-2-X
ATC-Automatic Timing & Control Relays, 339B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339B-200-Q-2-X

ATC-Automatic Timing & Control Relays, 339B Series
In stock
Item Number
339B-200-Q-2-X
MFG Item Number
339B-200-Q-2-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 339B Series
Item #
339B-200-Q-2-X
Plug-In Adjustable TDR

339B Series Information

  • Wide choice of ranges
  • Cycle progress indication
  • High accuracy
  • Multiple timing modes
An economical solid‑state TDR with octal plug‑in base,the 339B maintains excellent repeat accuracy despite wide voltage and temperature variations.even after long periods of down‑time.Two models are available. Each has six dial selected ranges from fractions of a second to as long as 10 hours.Each model has a selectable on‑delay or interval timing mode.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 339B-200-Q-2-X
Item Number 339B-200-Q-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 339B
Family Series ATC-Automatic Timing & Control Relays, 339B Series
Mode of Operation Interval, On Delay
Multi-Function Yes
Mounting Type Socket
Status Indicator LED
Adjustment Operator Knob
Timing Range 1
Max Time 3 Hrs
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1
Nominal Coil Voltage 120 VAC
Voltage (AC) 120 VAC
Termination 8 Pin
NEMA Rating NEMA 3R
Approvals CE, CSA, FM, UR
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved