354C-350-Q-30-PJ
ATC-Automatic Timing & Control Counters, 354C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

354C-350-Q-30-PJ

ATC-Automatic Timing & Control Counters, 354C Series
In stock
Item Number
354C-350-Q-30-PJ
MFG Item Number
354C-350-Q-30-PJ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 354C Series
Item #
354C-350-Q-30-PJ
Shawnee II High-Speed Digital

354C Series Information

  • Cycle progress indication
  • Easy to set at all times
  • Noise immunity
  • Plug‑in and dust‑tight
  • 100% accurate and bounce‑proof
  • Housing, it occupies 40% less
  • Control versatility
The solid‑state 354C is manufactured from a series of computer‑tested plug‑in circuit boards and assembled virtually without hand wiring.Because it has no moving parts in its logic circuits,its life expectancy is practically unlimited.Even the load relay‑the 354's only significant mechanical component‑has a life expectancy of 100,000,000 operations (no load), while the optional solid‑state switch module has a virtually unlimited life expectancy.As a result,the 354 achieves an overall reliability that surpasses even the high level achieved by previous Shawnee counters.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 354C-350-Q-30-PJ
Item Number 354C-350-Q-30-PJ
Manufacturer ATC-Automatic Timing & Control
Product Series 354C
Family Series ATC-Automatic Timing & Control Counters, 354C Series
Nominal Supply Voltage 120 VAC
Supply Voltage 120 VAC
Maximum Count 9,999
Mounting Surface Mount
Count Speed (CPM) 80
Approvals CE, UR
Gross Weight 2 lbs
Net Weight 1.4375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved