355C-347-C-30-PX
ATC-Automatic Timing & Control Timers, 355C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

355C-347-C-30-PX

ATC-Automatic Timing & Control Timers, 355C Series
In stock
Item Number
355C-347-C-30-PX
MFG Item Number
355C-347-C-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 355C Series
Item #
355C-347-C-30-PX
Panel Mounted Timer Shawnee II

355C Series Information

  • Computer tested reliability
  • Cycle progress indication
  • Plug‑in and dust‑tight
  • Wide range
  • Easy to set at all times
  • Save 40% in panel space and cost
  • Outstanding repeat accuracy
  • Noise immunity
A compact version of the 335 Timer,the ATC 355C is its exact functional duplicate,packaged in a 72mm2 DIN‑Size housing,it occupies 40% less panel space and costs proportionately less. Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 355C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 355C-347-C-30-PX
Item Number 355C-347-C-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 355C
Family Series ATC-Automatic Timing & Control Timers, 355C Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits 4
Time Format Minutes
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Output (2) DPDT Relay
Indicator Light No
Approvals UR
Net Weight 1.4375 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved