356C-353-R-30-PX
ATC-Automatic Timing & Control Counters, 356C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

356C-353-R-30-PX

ATC-Automatic Timing & Control Counters, 356C Series
In stock
Item Number
356C-353-R-30-PX
MFG Item Number
356C-353-R-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 356C Series
Item #
356C-353-R-30-PX
Shawnee II Digital Predetermining

356C Series Information

  • Fast,accurate and bounce‑proof
  • Easy to set at all times
  • Plug‑in and dust‑tight
  • Cycle progress indication
  • Computer‑tested reliability
  • Noise immunity
A compact version of the 336 counter,the ATC 356C is its exact functional duplicate.Packaged in a 72mm2 DIN‑size housing,it occupies 40% less panel space and costs proportionately less.Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 356C.
Each Shawnee 356C covers the active count range of 1 to 9,999, easily satisfying the vast majority of industrial requirements and thus greatly reducing inventory.

Specifications

Specifications
Manufacturer Part Number 356C-353-R-30-PX
Item Number 356C-353-R-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 356C
Family Series ATC-Automatic Timing & Control Counters, 356C Series
Nominal Supply Voltage 240 VAC
Supply Voltage 240 VAC
Maximum Count 99,990
Mounting Surface Mount
Connections Screw Terminals
Count Speed (CPM) 2,300
Continuous Operation Yes
Approvals CE, UR
Gross Weight 2 lbs
Net Weight 1.4375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved