365C-300-R-30-PX
ATC-Automatic Timing & Control Timers, 365C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

365C-300-R-30-PX

ATC-Automatic Timing & Control Timers, 365C Series
In stock
Item Number
365C-300-R-30-PX
MFG Item Number
365C-300-R-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 365C Series
Item #
365C-300-R-30-PX
Long-Ranger Computing Timer uWith

365C Series Information

  • Keeps track of the set point throughout the time cycle
  • Positive reset time and pulse length
  • Wide range
  • Programmable display
  • Noise immunity
  • Reliability and ruggedness
  • Compact, plug‑in and dust‑tight
  • Self diagnostics
The ATC 365C is the latest generation in the popular long‑ranger timer series.The microprocessor‑based digital timer is equipped with three rotary knobs for setting and adjustment of the Preset.The Preset can be any three‑digit value from .01 SEC to 999 HR.The Decimal and Range are switch selectable.The high‑intensity blue vacuum fluorescent display is DIP switch selectable to Timeup or Timedown.Two heavy‑duty 7A DPDT relays provide instantaneous,interval or delayed output control.Plug‑in panel mounting allows easy replacement without the removal of field wiring.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 365C-300-R-30-PX
Item Number 365C-300-R-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 365C
Family Series ATC-Automatic Timing & Control Timers, 365C Series
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Through Panel
Number of Digits 3
Time Format Hours:Minutes:Seconds
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Output (1) DPDT Relay Form C
Indicator Light No
Approvals CSA, UR
Net Weight 1.44 lbs
Gross Weight 1.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved