366C400Q30PX
ATC-Automatic Timing & Control Counters, 366C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

366C400Q30PX

ATC-Automatic Timing & Control Counters, 366C Series
In stock
Item Number
366C400Q30PX
MFG Item Number
366C-400-Q-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 366C Series
Item #
366C400Q30PX
COUNTER

366C Series Information

  • Contact bounce and noise immunity
  • Keeps track of the set point throughout the count cycle
  • Programmable display
  • Wide range
  • Self‑diagnostics
  • Compact, plug‑in and dust‑tight
  • Positive reset time and pulse length
The compact 366C is the most versatile and cost‑effective counter ATC has ever built.No industrial counter has ever achieved a higher level of reliability and ruggedness than the 366C.It has no moving parts in its electronic logic circuits,only plug‑in circuit boards which are computer‑tested for reliability and assembled virtually without hand wiring.Its few mechanical components have been selected for reliable service;long life relays with heavy‑duty contacts and rotary set point selector switches with extremely low wear characteristics.

Specifications

Specifications
Manufacturer Part Number 366C-400-Q-30-PX
Item Number 366C400Q30PX
Manufacturer ATC-Automatic Timing & Control
Product Series 366C
Family Series ATC-Automatic Timing & Control Counters, 366C Series
Nominal Supply Voltage 120 VAC
Supply Voltage 120 VAC
Maximum Count 99,990
Mounting Surface Mount
Connections Screw Terminals
Approvals UR
Gross Weight 2 lbs
Net Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved