385A-500-R-50-PX
ATC-Automatic Timing & Control Timers, 385A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

385A-500-R-50-PX

ATC-Automatic Timing & Control Timers, 385A Series
In stock
Item Number
385A-500-R-50-PX
MFG Item Number
385A-500-R-50-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 385A Series
Item #
385A-500-R-50-PX
Timer/Counter W/Memory 240 VAC 50/60

385A Series Information

  • EEPROM Memory
  • Easy DIP Switch Setup
  • Three Adjustable Presets with Internal Cycle Totalizer
  • Dual LED Display with Cycle Progress
  • Selectable SEC, MIN, or HRS Ranges
  • Nine Timing Ranges 0 to 999, 999, 999, or HR:MIN, MIN:SEC to 99:59
  • Two Counting Ranges 0 to 9999 or 10 to 99990
  • Multiple Starting Options
  • Dual DPDT Relays Rated at 7A @ 120 or 240 VAC
  • 50‑60 Hz
The 385A can be programmed to cover the overall span of 001 SEC to 999 HR in nine ranges,and can be programmed to time in Hours:Minutes and Minutes:Seconds In the counter mode,it can cover the overall span of 1 to 99,900 counts in two ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 385A-500-R-50-PX
Item Number 385A-500-R-50-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 385A
Family Series ATC-Automatic Timing & Control Timers, 385A Series
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Through Panel
Number of Digits 4
Time Format Hours:Minutes, Minutes:Seconds
Display Type LED
Termination Screw
Output (2) DPDT Relay
Dual Display Yes
Memory EEPROM
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved