405AR-100-S-2-X
ATC-Automatic Timing & Control Relays, 405AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

405AR-100-S-2-X

ATC-Automatic Timing & Control Relays, 405AR Series
In stock
Item Number
405AR-100-S-2-X
MFG Item Number
405AR-100-S-2-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 405AR Series
Item #
405AR-100-S-2-X
Time Delay Relay, 20-240AC/12-240DC,

405AR Series Information

  • ON Delay / Interval Mode of Operation
  • 12 Timing Ranges
  • Universal Supply Voltage
  • LED Status Indicator Power ON, Relay ON
  • Compact Size
  • Face Plate IP40
The 405AR has a selectable ON‑Delay or Interval Mode of operation.The unit has a DPDT 10A contact output.When in the On‑Delay mode,the contacts transfer at time out. When in the Interval mode,the contacts transfer when power is applied and released at time out.
The 405AR is universal powered and can be powered by 20 to 240 VAC or 12 to 240 VDC,greatly reducing inventory management of replacement units.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 405AR-100-S-2-X
Item Number 405AR-100-S-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 405AR
Family Series ATC-Automatic Timing & Control Relays, 405AR Series
Mode of Operation Interval, On Delay
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Adjustment Operator DIP Switch
Timing Range 1
Max Time 30 Hrs
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Time Range (Minutes) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Time Range (Hours) 0-1, 0-5, 0-10, 0-24
Time Range (10Hours) 0-1
Nominal Coil Voltage 24 VDC, 240 VAC
Voltage (AC) 230 VAC
Voltage (DC) 24 VDC
Contact Rating (A) 10 A
Termination 8 Pin
NEMA Rating NEMA 1
IP Rating IP40
Approvals CE, UR
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved