The store will not work correctly when cookies are disabled.
405C-100-E-2-X
ATC-Automatic Timing & Control Relays, 405C Series
In stock
Item Number
405C-100-E-2-X
MFG Item Number
405C-100-E-2-X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/16 DIN Timer 1 or 10 sec/min/hr
- On‑Delay version with instantaneous relay
- Selectable On‑Delay/Interval Timing Mode version
- Output Contacts rated 10A 120/240 VAC and 30 VDC
- Six Timing Ranges in a single unit
- Timing Ranges: 1 and 10 SEC, MIN,and HRS 5 and 50 SEC, MIN, and HRS
- Universal Power Supply: 24‑240 VAC and 24 VDC
- 48mm2 DIN Standard housing
- Large and easy to read dial shows decimal points
- Round (octal) socket mount or mount in panel cutout
- Range and Mode select are tamper proof when panel mounted
- Unique flashing cycle progress indication
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
405C-100-E-2-X |
Item Number |
405C-100-E-2-X |
Manufacturer |
ATC-Automatic Timing & Control |
Product Series |
405C |
Family Series |
ATC-Automatic Timing & Control Relays, 405C Series |
Mode of Operation |
Interval, On Delay |
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Panel, Socket |
Status Indicator |
LED |
Adjustment Operator |
Dial |
Timing Range |
1 |
Max Time |
10 Hrs |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10 |
Time Range (10Hours) |
0-1 |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
NEMA Rating |
NEMA 3R |
IP Rating |
IP20 |
Approvals |
CE, UR |
Net Weight |
0.3125 lbs |
Gross Weight |
0.3125 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved