417B100F2X
ATC-Automatic Timing & Control Relays, 417B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

417B100F2X

ATC-Automatic Timing & Control Relays, 417B Series
In stock
Item Number
417B100F2X
MFG Item Number
417B-100-F-2-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 417B Series
Item #
417B100F2X
True Off-Delay Timer, 24-240AC/24DC,

417B Series Information

  • True Off‑Delay mode of operation
  • Output contacts rated 10A at 120/240 VAC
  • Three timing ranges in a single unit: 10 SEC, 1 MIN, 10 MIN 5 SEC, 0.5 MIN, 5 MIN
  • Universal power operation: 24 VAC to 240 VAC & 24 VDC
  • 8‑Pin or 11‑Pin mounting
  • Remote reset models
  • 48mm2 DIN standard housing
  • Range selection is tamper‑proof when panel‑mounted
The 417B True Off‑Delay Timer is designed for the most rugged industrial environments.It offers exceptional electrical noise immunity,with excellent setting and repeat accuracy.Each 417B can be powered from 24 VAC to 240 VAC and 24 VDC,greatly simplifying ordering and inventory management.The 48mm2 (1/16 DIN) housing is compact.The 417B is mounted in an 8‑pin octal or 11‑pin round socket.The 417B can be panel‑mounted with an optional mounting clip.A large time‑setting knob is provided for easy adjustment by operator.The range select switch is located on the side of the unit;therefore,once panel‑mounted,the switch is not accessible to the operator.This tamper‑proof feature prevents unauthorized or hazardous changes to the timing range.The 417's high intensity LED turns on when power is applied to the timer and turns off during timing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 417B-100-F-2-X
Item Number 417B100F2X
Manufacturer ATC-Automatic Timing & Control
Product Series 417B
Family Series ATC-Automatic Timing & Control Relays, 417B Series
Mode of Operation Off Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Adjustment Operator Knob
Timing Range 10
Max Time 10 Min
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Voltage (AC) 24-240 VAC
Voltage (DC) 24 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UR
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved