ALRC-003TBC
Acme Electric Line Reactors, ALR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALRC-003TBC

Acme Electric Line Reactors, ALR Series
In stock
Item Number
ALRC-003TBC
MFG Item Number
ALRC003TBC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, ALR Series
Item #
ALRC-003TBC
Reactor, 3A, 12.252mH, 3Ph, Open

ALR Series Information

  • 3% & 5% Impedance units
  • Reduction of harmonic distortion
  • 2~600 Amps
  • 208,240, 480 and 600 volts
  • Finger safe terminal blocks up to 60 HP
ALR series line reactors protect your sensitive equipment from harmful line disturbances. AC line reactors help prevent equipment failure and downtime, and can add years to the life of your equipment. Designed to protect DC motor drives, AC variable frequency drives and the motors they power. AC line reactors allow Acme to augment the Drive Isolation Transformer package to offer both line and load power quality protection for a wide range of applications. ALR series line reactors feature flexible design and ease of installation for use in a variety of applications such as paper machines, process lines, press controls and drive systems, along with tube mills and other sophisticated process equipment. These applications are found in such industries as food and beverage, paper, packaging systems and printing.
  • UR and cUR Recognized
  • CE Marked

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALRC003TBC
Item Number ALRC-003TBC
Manufacturer Acme Electric
Product Series ALR
Family Series Acme Electric Line Reactors, ALR Series
Phase 3
Enclosed Unit No
Current Rating 3 A
Inductance 0.012252 H
Impedance @ 240 VAC 10 %
HP @ 480 VAC 1.5 hp
Impedance @ 480 VAC 5 %
Impedance @ 600 VAC 4 %
Terminals Terminal Block
Mounting Surface
Approvals CE, cUR, UR
Net Weight 3.69 lbs
Gross Weight 4.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved