CE150N004
Acme Electric Transformers, CE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CE150N004

Acme Electric Transformers, CE Series
In stock
Item Number
CE150N004
MFG Item Number
CE150N004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, CE Series
Item #
CE150N004
Transformer, ICT .150KVA

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CE150N004
Item Number CE150N004
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Phase 1
VA Rating 150 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Mounting Foot
Termination Integrally Molded Terminal Blocks
Terminal Covers Yes
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 6.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved