DM1-4810
Acme Electric Power Supplies, DM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM1-4810

Acme Electric Power Supplies, DM Series
In stock
Item Number
DM1-4810
MFG Item Number
DM14810
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, DM Series
Item #
DM1-4810
Power Supply, 48VDC, 10A, 1Ph, 480W,

DM Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM14810
Item Number DM1-4810
Manufacturer Acme Electric
Product Series DM
Family Series Acme Electric Power Supplies, DM Series
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 90-254 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 48 VDC
Output VDC 46-52 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 90 %
Operating Temperature 14-140 °F
Approvals CE, cULus, TUV, UL508, UL60950
RoHS Yes
Net Weight 4.96 lbs
Gross Weight 4.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved