T-1-69433
Acme Electric Transformers, True-Power Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-1-69433

Acme Electric Transformers, True-Power Series
In stock
Item Number
T-1-69433
MFG Item Number
T169433
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, True-Power Series
Item #
T-1-69433
POWER CONDITIONER, 95-132X166-228X

True-Power Series Information

  • Constant Voltage Transformer
  • Available in 250 through 15,000 VA in Hardwired and Portable Models
  • Noise Rejection
  • Reliable, Regulated Output when Input Voltage Varies
  • Rapid Response to Line, Load Changes
Constant voltage transformers which allow for a wide variety of functionality. Illuminated power switch and multiple output receptacles for ease of operation. Sinusoidal output features with less than 3% harmonic distortion yields higher accuracy. Overload and short circuit protection with noise protection for long‑lasting, safe usage.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T169433
Item Number T-1-69433
Manufacturer Acme Electric
Product Series True-Power
Family Series Acme Electric Transformers, True-Power Series
Phase 1
Output (VA) 750 VA
Input VAC (Primary) 120 VAC, 208 VAC, 240 VAC, 480 VAC
Output VAC (Secondary) 208 VAC, 240 VAC, 120 VAC
Connection Method Hardwired
Mounting Floor, Wall
Approvals CSA, UL
Net Weight 65 lbs
Gross Weight 65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved