TB1000N005F0
Acme Electric Transformers, TB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB1000N005F0

Acme Electric Transformers, TB Series
In stock
Item Number
TB1000N005F0
MFG Item Number
TB1000N005F0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, TB Series
Item #
TB1000N005F0
Transformer, ICT 1KVA 208,230,460

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Videos

    Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number TB1000N005F0
    Item Number TB1000N005F0
    Manufacturer Acme Electric
    Product Series TB
    Family Series Acme Electric Transformers, TB Series
    Phase 1
    Type Control
    VA Rating 1,000 VA
    Primary Voltage 208 V, 230 V, 460 V
    Secondary Voltage 115 V
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Included
    Mounting Plate
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Approvals cUL, UL
    Net Weight 0 lbs
    Gross Weight 29.8 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved