The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AM1648RTW
Allied Moulded Products Enclosures, AM-R Series
MFG Item Number
AM1648RTW
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 16.27in.Hx14.40in.Wx8.13in.D,
NEMA Types 4, 4x, 12, UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13 Fabricated From Fiberglass Reinforced Polyester UV Resistant Polycarbonate Viewing Window 304 Stainless Steel Twist Latches Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
UV Stabilized for Outdoor Use Compliant with RoHS Directive
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AM1648RTW
Item Number
AM1648RTW
Manufacturer
Allied Moulded Products
Product Series
AM-R
Family Series
Allied Moulded Products Enclosures, AM-R Series
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Twist Latch
Panel Included
No
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height
16 "
Nominal Width
14 "
Nominal Depth
8 "
Net Weight
14 lbs
Gross Weight
15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved