AM2068RH
Allied Moulded Products Enclosures, AM-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM2068RH

Allied Moulded Products Enclosures, AM-R Series
In stock
Item Number
AM2068RH
MFG Item Number
AM2068RH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AM-R Series
Item #
AM2068RH
Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AM2068RH
Item Number AM2068RH
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Net Weight 19 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved