AMEC3630123PTW
Allied Moulded Products Enclosures, AMEC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMEC3630123PTW

Allied Moulded Products Enclosures, AMEC Series
In stock
Item Number
AMEC3630123PTW
MFG Item Number
AMEC3630123PTW
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMEC Series
Item #
AMEC3630123PTW
Enclosure, 36.50in.Hx30.50in.Wx12.03in.D

AMEC Series Information

  • Designed to Insulate and House Electrical and Electronics Controls
  • Well Suited for High Temperature and Corrosive Environments
  • Heavy Duty Stainless Steel Hinges and Latching
  • Polyurethane Gasket System Provides Sealing
  • Protects from Dirt, Dust, Oil, and Water
  • UL, CSA, NEMA Approved
  • RoSH Directive
The empire AMEC series offers insulations and protection for the controls and components against the toughest elements in the harshest environments.

Specifications

Specifications
Nominal Depth 12 "
Ships Factory Direct Yes
Manufacturer Part Number AMEC3630123PTW
Item Number AMEC3630123PTW
Manufacturer Allied Moulded Products
Product Series AMEC
Family Series Allied Moulded Products Enclosures, AMEC Series
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism 3 Point Latching Handle
Approvals CE, CSA, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved