AMHMI120H
Allied Moulded Products Enclosures, AMHMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHMI120H

Allied Moulded Products Enclosures, AMHMI Series
In stock
Item Number
AMHMI120H
MFG Item Number
AMHMI120H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMHMI Series
Item #
AMHMI120H
HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMHMI120H
Item Number AMHMI120H
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Nominal Height 12 "
Nominal Width 11 "
Nominal Depth 2 "
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA
RoHS Yes
Net Weight 2.02 lbs
Gross Weight 3.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved