AMHMI120HTP
Allied Moulded Products Enclosures, AMHMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHMI120HTP

Allied Moulded Products Enclosures, AMHMI Series
In stock
Item Number
AMHMI120HTP
MFG Item Number
AMHMI120HTP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMHMI Series
Item #
AMHMI120HTP
HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMHMI120HTP
Item Number AMHMI120HTP
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screw
Approvals CE, CSA
RoHS Yes
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved