AMHMI142CCHTP
Allied Moulded Products Enclosures, AMHMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMHMI142CCHTP

Allied Moulded Products Enclosures, AMHMI Series
In stock
Item Number
AMHMI142CCHTP
MFG Item Number
AMHMI142CCHTP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMHMI Series
Item #
AMHMI142CCHTP
HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMHMI142CCHTP
Item Number AMHMI142CCHTP
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screw
Approvals CE, CSA
RoHS Yes
Net Weight 4.8125 lbs
Gross Weight 4.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved