AMP1206LF
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP1206LF

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
AMP1206LF
MFG Item Number
AMP1206LF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
AMP1206LF
Enclosure, 11.92in.Hx10.15in.Wx5.98in.D,

Polyline Series Information


Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number AMP1206LF
Item Number AMP1206LF
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Approvals cULus
RoHS Yes
Net Weight 4.455 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved