AMP1426CCLF
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP1426CCLF

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
AMP1426CCLF
MFG Item Number
AMP1426CCLF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
AMP1426CCLF
Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,

Polyline Series Information


Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number AMP1426CCLF
Item Number AMP1426CCLF
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Latch
Approvals cULus
RoHS Yes
Net Weight 7 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved