AMP1860L
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP1860L

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
AMP1860L
MFG Item Number
AMP1860L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
AMP1860L
Enclosure, 18.04in.Hx16.40in.Wx10.00in.D

Polyline Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMP1860L
Item Number AMP1860L
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals cULus
RoHS Yes
Net Weight 14.95 lbs
Gross Weight 14.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved