AMP884
Allied Moulded Products Enclosures, AMP884 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP884

Allied Moulded Products Enclosures, AMP884 Series
In stock
Item Number
AMP884
MFG Item Number
AMP884
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMP884 Series
Item #
AMP884
Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,

AMP884 Series Information

  • Tongue and Groove Joint with Polyurethane Gasket System
  • Polycarbonate Engineering Grade Thermoplastic
  • Brass Inserts for Easy Back Panel Installation
  • Injection Molded Thermoplastic
  • UL CSA and NEMA Approved
  • Multi Mounting Capabilities
  • RoSH Compliant
Polyline comes with multi‑mounting capability and various mounting configurations. Featuring metallic or nonmetallic latches and molded in latch. This series is the ultimate in polycarbonate enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMP884
Item Number AMP884
Manufacturer Allied Moulded Products
Product Series AMP884
Family Series Allied Moulded Products Enclosures, AMP884 Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
RoHS Yes
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved